Skip Content

Plunge Blade,1-1/8 In.,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Plunge Blade, 1-1/8 In., PK5

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 11M655
  • Mfr. Model # OSC118F-5
  • UNSPSC # 27112802
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plunge Blade
  • Material Bi-Metal
  • Size 1-1/8"
  • Application Wood Floors or Metal
  • For Use With Mfr. No. PS50-2A, MX25EK-33
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Rated 3 out of 5 by 2reviewers.
Rated 2 out of 5 by Quick in wood, dead on one wood screw. Got it with my kit. The semi circular bimetal blade was taking a while to get though the screws I was having to flush cut. Figured I'd try this one. Bad idea.Before it even got through one of the wood screws the teeth were badly worn. Went back to OSC312F and finished the job with no damage. Might be OK on tiny framing nails but I can't recommend for it when the other blade I used handled them no problem. September 13, 2014
Rated 4 out of 5 by long life This was the first blade I used since it came with the unit. Once it was dull I bought a cheaper competitor blade. It wasn't too long before I was back to the store to by another Bosch blade. It stays sharp so much longer. December 16, 2013
  • 2015-11-24 T19:31:30.525-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_11M655, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.