Skip Content

Pendulum Self Leveling Leveling and Alignment Laser Level, Horizontal and Vertical, Interior and Ext close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pendulum Self Leveling Leveling and Alignment Laser Level, Horizontal and Vertical, Interior and Ext

Price $1,009.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 38P113
  • Mfr. Model # GLL3-80
  • UNSPSC # 27111802
  • Catalog Page # N/A
  • Shipping Weight 9.3 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Leveling and Alignment Laser Level
  • Interior/Exterior Interior and Exterior
  • Horizontal/Vertical Horizontal and Vertical
  • Leveling Type Pendulum Self Leveling
  • Number of Beams 3
  • Number of Dots 0
  • Number of Lines 0
  • Beam Color Red
  • Range w/Detector 265 ft.
  • Range w/o Detector 65 ft.
  • Accuracy +/-1/4" @ 100 ft.
  • Laser Class 2
  • Auto Leveling Range 4 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff Yes
  • Plumb Down Yes
  • Plumb Up Yes
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Thread Size 1/4-20 and 5/8-11
  • Number of Scanning Modes 0
  • Length 3"
  • Width 5-1/2"
  • Height 6-5/16"
  • Features Functions: Align, Level, Plumb, and Square, (3) 360 deg. Full Plane Coverage in 1, 2, or 3 Planes, IP54 Waterproof Protection, Freestanding Base with Magnets, Pulse Laser Receiver Mode for use with Laser Receiver at Long Distances or Bright Light Conditions
  • Power Source (4) AA Alkaline Batteries
  • Includes Carrying Case, Mfg. Model No. WM1 Positioning Device for Line and Point Lasers, Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Rated 4.6 out of 5 by 18reviewers.
Rated 4 out of 5 by great to a point We are a drop ceiling contractor and use this for setting grid square even in out of square rooms . it is easy to set up the target is a great feature and the lines are sharp and easy to see in all but the brightest of rooms (sunlight effects all lasers ) . the only draw back is the laser shuts down after a period of time and needs to be reset by touching the top button 3 times to get to the right angle setting which sometimes will move the laser off the target lines. a remote feature would prevent this . October 2, 2015
Rated 3 out of 5 by Awesome, while it works. Warning : This tool is not serviceable, when your warranty runs out (under warranty they simply replace it, provided it's not physically damaged) Bosch does not repair this tool, and no parts are available. You can verify this yourself by calling Bosch service, tell them you have a broken one that's out of warranty, in fact I believe only the rotary laser is serviced past it's warranty period, making all the none rotary lasers...disposable. March 28, 2015
Rated 5 out of 5 by Excellent I use this level to layout shower enclosures, storefronts and all-glass entrances. The tool is a huge time saver. Pair this tool up with a laser measuring tool and jobs that took two or even three people to measure can be measured quickly and accurately by one person. Its worth every penny. My only complaint is that the laser is not bright enough for use outdoors on very bright / sunny days. December 20, 2014
Rated 5 out of 5 by Awesome tool I bought this tool a year ago. The old school method I used to use was a water level. I went from that to a pointer laser level. The pointer laser level was an improvement but this is incredible. I had a stand up cabinet that needed to be installed into a hole. I set up the laser with all its lines running and was able to look at every aspect of the cabinets level points. Incredible tool. May 19, 2014
Rated 4 out of 5 by exactly what I needed This line laser is well worth the money, i only wish it had a fine tune adjustment for side to side. also i would give up some of the battery life for an extended range. Or rechargeable, that would be sweet! May 4, 2014
Rated 5 out of 5 by All squared up Since the purchase of this tool I have been able to square walls faster and super straight! Being able to see three plains helps in so many ways. My tile jobs are a snap now. And the ability to hang from the wall makes it super easy hang ceiling grid for acoustic ceilings. The mounting pole is my next purchase and then set up is going to be even less time consuming. Great tool ! Thanks. April 23, 2014
Rated 4 out of 5 by Nice laser level It is nice laser level that you can use for many tasks like building walls, installing tiles, cabinets, recessed lights, outlets, finish carpentry and more. It replaces my rotary laser in most cases, you can turn on only one laser beam if you don't need all of them at that time and save your batteries. Very important function of this laser is locking pendulum when is in off position it helps to save fragile parts from being damaged during transportation or if it's dropped. This laser is nice build, has a rubber grip so feels good in your hands.I could not check the accuracy on very long distance but on 20ft was 3/16" difference, should not be more then 1/8" at this distance.  Comes with a nice case and a mounting bracketWhat could be improved:Laser lines could be brighter it is really hard to see in a day light even inside the house, enhancing glasses help a bit but not included with a laser.Horizontal level line is too high from the floor for smaller baseboard installation or if you want to start tile line low from the floor. You can not go lower then about 5-6 inches. March 17, 2014
Rated 5 out of 5 by Great Warranty for a Great Device I bought my first GLL3-80 a little less than two years ago.  It worked great and was accurate as a horizontal level and square line laser until it went off-level a few monthas ago through regular, gentle use.  The 2 year extended warranty (if you register your product) proved very handy as the horizontal leveling went off (about 1/4" over 20 ft) just before the warranty expired. After obtaining an RMA and returning the unit per Bosch's instructions,  I expected a repair but got what appeared to be a new unit. February 17, 2014
  • 2015-11-24 T19:17:07.994-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_18, tr_18
  • loc_en_US, sid_38P113, prod, sort_default

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.