Skip Content

Oscillating MultiTool,3 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Oscillating MultiTool, 3 Amps

Price $269.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21TY28
  • Mfr. Model # MX30EC-21
  • UNSPSC # 27112704
  • Catalog Page # N/A
  • Shipping Weight 6.7 lbs.
Country of Origin SwitzerlandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOscillating MultiTool
  • Amps3
  • Voltage120
  • Orbits per Minute8000 to 20,000
  • Tool Length12.75
  • Tool Weight6.67
  • Handle DesignSoft Grip
  • FeaturesVariable-Speed Dial, Constant Response Circuitry Maintains Speed Under Load
  • ApplicationFlush-Cutting, Plunge Cutting, Sanding, Grinding, Grout Removal and Scraping
  • IncludesJapanese Tooth Wood Saw Blade, Rigid Scraper Blade, Wood/Metal Saw Blade, Grout Blade, Wood Plunge Cut Blade, Sanding Pad, (15) Wood and Paint-Sanding Sheets, Accessory Box, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 4.6 out of 5 by 27reviewers.
Rated 4 out of 5 by Good product Just prechased my secound one. First one lasted just under 3 years. I wish it would have lasted longer but I perchased another one because I like the compact size, great for tight places. April 5, 2015
Rated 5 out of 5 by Has the power I need! I had used a Dremel multi-max for years but it just didn't have the power to handle the tasks. This Bosch is everything I need in my handyman business. It is my "go to" tool. Hardly a job I've done didn't need the MX30EC for something. An awesome tool that needs to be in every professional's collection. September 9, 2014
Rated 5 out of 5 by Best money I've spent in a long time! I bought this tool to trim door frames so I could level the floors in the family homestead. Perfect! Made the job so easy. Found many other uses for it. July 27, 2014
Rated 5 out of 5 by Worth the Price! I considered buying a cordless oscillating tool but ultimately decided against it. 6 months later I do not regret it. Extra power and adjustable speed came in handy many times already. I have to tip my hat off to Bosch's engineers for putting long and heavy duty power cord.This tool cut through copper water pipe in a tight spot where I could not fit a pipe cutter, precision cut a tile out of a wall and replaced a coping saw when making coped joint on crown molding. (On that last task I used a wood saw bit and sander - I will not go back to coping saw and rasps again!) These are the most memorable adventures where this tool simply bailed me out of a trouble or saved me a lot of time. July 25, 2014
Rated 5 out of 5 by Perfect!! I bought this and i am so happy. It's very very easy to use and it's powerful i love it! June 28, 2014
Rated 5 out of 5 by Absolutely wonderful I am a home users but till have used it very frequently. I have had this for over a year now and for my most recent project I used it to cut and replace a damaged part of my garage frame. everything was handled with this tool . Cutting wood and nails of damaged board making an angle cut to my 2 x 6 was not much of a problem, placing and sanding was with ease. At the end it was most convenient one tool job will utmost satisfaction though i am not a professional :) May 20, 2014
Rated 5 out of 5 by what would i do without it needed to cut baseboard trim to install built-in bookcase. normal procedure would be to remove trim, cut to length, and re-install ( which then must be patched andrepainted, etc., etc. ) instead, made a cutting jig from plywood scraps exact depth of cabinet, screwed jig to baseboard portion that will be discarded, and cut baseboard with bosch oscillating tool. Simple, effective , and on-the-money.cabinet fit like a glove. Done in 10 minutes or less. WOW !!!!!!!!! May 20, 2014
Rated 5 out of 5 by This tool is Great I won this at home depot 1-1 14 I work on everything in a restaurant. I thought what can this do. I am still finding more uses for it. I have cut a stub out going to a sink that I could not use a tube cutter on would of been to close to the wall to get another compression fitting on and was able to get a shark bite on it. Cut in wood, metal, drop in ceiling panels and lenses for drop in light fixtures with out cracking it. When this one goes bad I would RUN out and buy one but I don't think I will have to because I know the dependability of Bosch tools because I own a lot off them May 19, 2014
  • 2015-07-04T20:16:47.824-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_27, tr_27
  • loc_en_US, sid_21TY28, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.