Skip Content

Oscillating MultiTool,2.5 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Oscillating MultiTool, 2.5 Amps

Price $211.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21TY27
  • Mfr. Model # MX25EC-21
  • UNSPSC # 27112704
  • Catalog Page # N/A
  • Shipping Weight 6.5 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oscillating MultiTool
  • Amps 2.5
  • Voltage 120
  • Orbits per Minute 8000 to 20,000
  • Tool Length 12.65
  • Tool Weight 6.31
  • Handle Design Soft Grip
  • Features Variable-Speed Dial, Constant Response Circuitry Maintains Speed Under Load
  • Application Flush-Cutting, Plunge Cutting, Sanding, Grinding, Grout Removal and Scraping
  • Includes Japanese Tooth Wood Saw Blade, Rigid Scraper Blade, Wood/Metal Saw Blade, Grout Blade , Sanding Pad, (15) Wood and Paint Sanding Sheets, Adapter, Allen Wrench, Accessory Box, Carrying Bag, Accessory Mounting Screw and Washer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We are taking up the carpeting and subflooring to have hardwood floors installed and this tool is great at getting around the heater tubing and corners. My husband loves it! January 12, 2015
  • 2016-05-04 T22:13:26.707-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_21TY27, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.