Skip Content

Mandrel Kit,3/8 Hex In.,9/16-6 Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mandrel Kit, 3/8 Hex In., 9/16-6 Dia.

Clearance Price $28.31 / each

Price $29.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 02108 (Change)

Go

Invalid Zip Code


EVERETT branch 091

  • Item # 5EHN4
  • Mfr. Model # PCM38AN
  • UNSPSC # 27112811
  • Catalog Page # N/A
  • Shipping Weight 0.63 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hole Saw Arbor
  • Shank Size 3/8"
  • Shank Shape Hex
  • Fits Hole Saw Dia. 9/16" to 6"
  • Replacement Pilot Drill No. Mfr. No. HB85PB
  • Material Carbide Tipped
  • Pilot Drill Size 1/4" dia. x 3-3/8" L
  • For Use With For all hole saws 9/16 In. to 6 in.
  • Includes (1) 3/8" Mandrel, (1) Small Adapter for Hole Saw Sizes 9/16" to 1-3/16", (1) Large Adapter for Hole Saw Sizes 1-1/4" to 6"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3.3 out of 5 by 4reviewers.
Rated 4 out of 5 by Works good but can not find a replacement pilot bit anywhere. The only reason I wouldn't recommend is because no one can seem to find a new pilot bit. November 20, 2014
Rated 4 out of 5 by works great easy to use and change hole saws, where does a person buy pilot bits September 1, 2014
Rated 2 out of 5 by Problem with ball retaining spring Opened the package and had a problem right off.... The Adapter Nut holding the hole saw would not slide into the mandrel.This Adapter Nut, with mounted hole saw, slides between the drill bit and a slot in the Mandrel socket. This is a pretty close fit. As the nut slides into the mandrel, it must pass over a metal spring clip, in a recessed area around the mandrel. The clip allows a small ball to retract when the hex shank drill bit is installed or removed. In my new unit, that clip extended just a little beyond the recessed slot, and blocked the nut from going all the way into the Mandrel. So I had to monkey with the unit to get the tool to work.Also, since the hole saw must be installed in the Adapter Nut before being inserted into the Mandrel. There is the possibility getting cut by the hole saw as you try to push the Adapter Nut with mounted hole saw down into the Mandrel.I assume that my unit was defective, but I'm concerned that in a good unit, the retaining spring will become loose over time, and present the same problem. August 26, 2014
Rated 3 out of 5 What the WASHER is FOR? It works GREAT without the WASHER!.... but what is it for? It is suppose to fit between the small screw-on hole saw bit and the arbor, but the whole in the washer is WAY TOO BIG! April 1, 2013
  • 2015-09-08T19:50:14.058-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_5EHN4, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.