Skip Content

Laser Distance Measurer,2 In to 265 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Laser Distance Measurer, 2 In to 265 ft

Price $379.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38P114
  • Mfr. Model # GLM 80
  • UNSPSC # 41111613
  • Catalog Page # 1201
  • Shipping Weight 1.1 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLaser Distance Meter
  • Indoor/OutdoorIndoor/Outdoor
  • Range2" to 265 ft.
  • Accuracy+/-1/16"
  • FunctionFor Precision Distance and Angle Measuring, Interior and Exterior
  • DisplayBack Lit w/Tilt-Screen
  • FeaturesBuilt-In Tilt Sensor Calculates Angles In Two Axis for More Accurate Measurements, Backlit Display with Tilt-Screen Technology, (6) Measurement Modes: Indirect Length, Min/Max, Multi-Surface Area, Lithium Ion Battery Gives 25,000 Measurements on One Charge
  • Battery TypeRechargeable Lithium-Ion
  • IncludesLi-Ion Battery, Charger, Belt Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

The Laser Distance Meter accurately measures distances to, in, and around all types of surfaces, equipment, and structures by transmitting and receiving laser reflection. Ideal for when greater accuracy is required for quick measurements.

Functions include area, volume, continuous, and Pythagoras.

Alternate Products

Alternate Search Terms


Rated 4.4 out of 5 by 16reviewers.
Rated 5 out of 5 by I would give it 10 stars if you ywould let me! This is a Winner tool, I am a DIY guy and bought this for myself for Christmas. Is it accurate? YES. So far I have only used it for measurements, I have found it to be dead on accurate-as in measure once, cut to size, and assemble. It is that accurate (to the 32nd). I am a former machinist and enjoy the close tolerance that can be achieved using this tool. Using the angle to get a length is a little tricky, and might be better to use a tripod. I am waiting for a deal on the R60 level that can be used with the GLM-80. I like the rechargable battery that comes with the GLM-80. It was more expensive than the other basic GLMs but I am more than happy with the purchase. No more making inside measurements holding one side, bending the other side of the tape rule 90 degrees and guessing for me!While putting flooring in my attic I was putting 2X4s across the rafters so I could brace and nail my plywood to it. I was suprised that 22 1/2" is not always 22 1/2" either I was pounding the 2X4 in or it would fall through. Using the GLM-80 I could fit the 2X4 perfect every time. I am sold! January 19, 2015
Rated 4 out of 5 by After 6 months Real estate appraiser. Use it to measure single family residences inside and out. Accurate and easy to uses. Display can be seen in strong daylight. On the other hand when outside in strong daylight the laser is very difficult to see at over 40'. The charge socket cover keeps peeling back when in use and makes it difficult to place back into the belt pouch. December 27, 2014
Rated 4 out of 5 by Fast and Easy I measure offices for cable installation almost daily. The GLM 80 has been a great addition to my tools, it is faster and more accurate than a wheel or tape measure. The only down side is that it is not easy to see the laser on dark surfaces more than 100 feet away. The battery is great, I charge from my computer about once a month while I am at my desk. July 25, 2014
Rated 5 out of 5 by Surprised at Accuracy I bought this laser measure a couple of months ago, as I had been looking at buying one for about a year now. We are looking at purchasing a new house, so it has really come in handy measuring/verifying room sizes. I cannot believe how accurate it turned out to be. And better yet is the distance that I am able to measure (I have even used it to measure property lot lines). I would definitely recommend this product. June 5, 2014
Rated 5 out of 5 by Accuracy that has helped improve job quality! I run a construction company in Kenya, and last time I was in the US I picked this tool up. Because of the accuracy, especially in indoor measurements, I have been able to improve the quality of the finished product and in a short period of time. It also feels durable and has a solid battery life. I highly recommend this product! April 13, 2014
Rated 5 out of 5 by Flooring I needed a laser measurer to do square footage fast in cluttered homes where a tape measure just won't cut it. Had this a year now and it works great, saves me a ton of time. April 11, 2014
Rated 5 out of 5 by Very Accurate Laser Measure I've been using this laser measure for a while and have found that I can trust it for measuring distances,angles and even indirect measurement. I can even trust it for measuring baseboard or crown moulding; it is as accurate as a tape measure! This tool is a great time saver and I really appreciate that it's conveniently rechargeable with a USB April 10, 2014
Rated 1 out of 5 by Angle measurements have serious limitations While the advertisements describe the angle measuring range as being 0-360 degrees, what they don't tell you is that the laser switches off when you use the angle function. It is possible to measure angles in other functions with the laser turned on, but in those settings the angle maxes out at +/- 60 degrees. So if you are like me, and wanting to measure both distances and angles, this may not be what you want.  February 23, 2014
  • 2015-04-25T19:41:58.052-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_16, tr_16
  • loc_en_US, sid_38P114, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Saadoon is loaded.
Additional information about Saadoon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please visit the Worldwide tab on Grainger.com to find information on ordering outside the United States.

Thank you for using Grainger Ask & Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Where will this tool measure from? Will it take it from the laser pint or the back end?
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Fraser is loaded.
Additional information about Fraser could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This unit can be set to measure from the front or the back of the unit. In total, this instrument can be set to measure from four different reference planes.
Thank you for using Grainger Ask and Answer
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:40:25.140-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38P114, prod, sort_default
1 of 1
  • 2015-04-25T19:40:25.142-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38P114, prod, sort_default
1 of 1