Skip Content

Jigsaw Blade,3-5/8 In. L,T-Shank,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Jigsaw Blade, 3-5/8 In. L, T-Shank, PK5

Price $11.58 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1UM19
  • Mfr. Model # T118A
  • UNSPSC # 27112802
  • Catalog Page # 1036
  • Shipping Weight 0.07 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jigsaw Blade
  • Material High Speed Steel
  • Primary Saw Application Metal
  • Shank Type T
  • Teeth per Inch 24
  • Length 3-5/8"
  • Application Straight Cuts in Metal, Aluminum and Sheet Metal up to 1/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Great blades! I used this blade to cut about 20 linear feet in 14 gauge 304 stainless steel. I went through 2 blades and the 3rd blade I used is still good. I ran my Bosch jigsaw on a slow speed, used cutting oil and it worked like a champ. I had received advise that using a jigsaw on stainless steel that thick wouldn't work, and if I did try it, I would have to use something other than a high speed steel blade. That advise turned out to be very wrong. I wouldn't hesitate to do it again with these blades. September 29, 2014
Rated 5 out of 5 by Blade works great and lasts a long time. It is 17-24TPI, and blue in color, not red. February 19, 2014
  • 2015-11-25 T19:26:53.148-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1UM19, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.