Skip Content

4-Position Orbital Jigsaw, 500 to 3100 Strokes per Minute, 6.0 Amps, Trigger Speed Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

4-Position Orbital Jigsaw, 500 to 3100 Strokes per Minute, 6.0 Amps, Trigger Speed Control

Price $115.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6YHT1
  • Mfr. Model # JS260
  • UNSPSC # 27112709
  • Catalog Page # 1035
  • Shipping Weight 7.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jigsaw
  • Cutting Action 4-Position Orbital
  • Strokes per Minute 500 to 3100
  • Length of Stroke 1"
  • Amps 6.0
  • Blade Type T-Shank
  • Handle Design Ergonomic Top
  • Speed Control Trigger
  • Features Multi Directional Blade Clamp, Heavy Gauge Steel Footplate, Always on Dust Blower, Ambidextrous Lock on Button
  • Tool Length 9-1/8"
  • Tool Weight 5.3 lb.
  • Blade System Tool-Less
  • Adjustable Shoe 0 to 45 Degrees
  • Voltage 120
  • Cord Length 8 ft.
  • Includes Anti Splinter Insert, Blade, Bevel Wrench, Carrying Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This jigsaw features orbital cutting action with trigger speed control. It also offers tool-free blade change and top-handle design.

Alternate Search Terms

Rated 4 out of 5 by 23reviewers.
Rated 5 out of 5 by Smooth operator Love tool as a smooth working and very controllable tool. Excellent design with quick change blade lock feature. Expect to get years of service life. To me, a best buy! November 16, 2015
Rated 5 out of 5 by This is an amazing jigsaw Th so saw will keep you always confident when using I cut circle with the saw I was once in a certain situation where my band saw just wouldn't turn on so what I did was I got the bosch metal cutting blades and cut the metal with that it got the job done so now I can put food on my family's plate thank you bosh October 20, 2015
Rated 1 out of 5 by Poor design in blade lock. I have used my jigsaw once. The release ring split and does not hold a blade. I believe this is a design flaw. I requested assistance and they directed me to a tool repair store. I didn't even get a phone call from a service representative. July 22, 2015
Rated 5 out of 5 by Great jig saw to use around the house I purchased this jig saw few days ago do cut laminate flooring and it was working better than big table saw. Very smooth and strong tool. I used T-shank blades for laminate and the cuts very clean with no chips. I have couple other Bosch tools and I am extremely satisfied with them. May 11, 2015
Rated 1 out of 5 by After limited use.... After limited use, the Bosch JS260 Jigsaw release ring split and will no longer hold the blade in.I was under the impression that Bosch made quality tools but this part appears to be easily broken rendering the saw unusable. The saw was perhaps used a dozen times. February 5, 2015
Rated 5 out of 5 by Great power tool with great features I bought this tool to replace one similar that I had just bought and would not do the job. This tool was a great help in building a machine shed for my 4 year old grandson. The tool was a good value for the price and had a feature that I have never seen on a sabre saw. January 30, 2015
Rated 1 out of 5 by Poor design of "tool less" blade insert I've owned my JS260 for a short time and it is already broken. The blade won't stay inserted. Very poor design. November 22, 2014
Rated 5 out of 5 by Excellant features I manage a Model Shop for the School of Architecture at the University of Florida. It can be very hectic and the students are extremely hard on equipment. As I transition hand tools over to Bosch, I have found them to be among, if not the best. The students have put this jig saw through its paces and it is still going strong and maintains its accuracy. Miter saw and drills are on the way. July 25, 2014
  • 2015-11-27 T19:30:41.137-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_23, tr_23
  • loc_en_US, sid_6YHT1, prod, sort_default

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.