Skip Content

4-Position Orbital Jigsaw, 500 to 3100 Strokes per Minute, 6.5 Amps, Trigger Speed Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

4-Position Orbital Jigsaw, 500 to 3100 Strokes per Minute, 6.5 Amps, Trigger Speed Control

Price $164.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YHT0
  • Mfr. Model # JS365
  • UNSPSC # 27112709
  • Catalog Page # 1035
  • Shipping Weight 10.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemJigsaw
  • Cutting Action4-Position Orbital
  • Strokes per Minute500 to 3100
  • Length of Stroke1"
  • Amps6.5
  • Blade TypeT-Shank
  • Handle DesignErgonomic Top
  • Speed ControlTrigger
  • FeaturesMulti Directional Blade Clamp, Die Cast Foot with Steel Insert, on Board Bevel, Allen Key Storage, Adjustable Dust Blower, Ambidextrous Lock on Button
  • Tool Length9-7/8"
  • Tool Weight5.35 lb.
  • Blade SystemTool-Less
  • Adjustable Shoe0 to 45 Degrees
  • Voltage120
  • Cord Length8 ft.
  • IncludesNon Marring Overshoe, Anti Splinter Insert, Blade, Bevel Wrench, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4.8 out of 5 by 26reviewers.
Rated 5 out of 5 by Excellent Purchase I bought this on sale to use at home for hobbies (I have the barrel grip jigsaw for work - kitchen building and installation) but this saw was so consistent and reliable that it ended up on the jobsite with me. I really abuse this thing and it shows no loss of functionality. Definitely recommend this product. October 31, 2014
Rated 5 out of 5 by very comfortable and all around nice saw I bought this jigsaw 4 months ago and have been very pleased with its overall performance. I build cabinets, furniture and custom woodworking for a living, although I bought this saw to use at home (and have used it on several projects), I did take it to work for a couple weeks to really put it through its paces. the saw has performed great, it's got plenty of power to handle cutting through hard oak or maple just as easily as cutting 1/4 plywood,. along with a smooth Straight cutting action that prevents blade wondering. Tthe footplate glides over material nicely, and this jigsaw is very comfortable and easy to control. I do wish it had an led light however, that's one feature I like that this saw lacks. July 27, 2014
Rated 5 out of 5 by An accurate comfortable to use tool I have ,in the past owned a number of jig saws and this one is by far the best one. It is powerful, easy to manipulate, has a long cord and has the features that a top notch saw should have. Blade insertion and removal is easy and with the vacuum attachment vary little sawdust is left behind to clean up. July 26, 2014
Rated 5 out of 5 by Great saw I bought this saw a few months ago. Can't say enough good about it. Cuts straight, fast with little to no blade wandering. Beats the pants off my previous saw. I did comparisons with its contemporaries and had to go Bosch. Glad I did. July 23, 2014
Rated 5 out of 5 by MUST HAVE TOOL I found myself in the need for a jig saw and after a strenuous search came upon the JS365. It's a pretty big jigsaw compared to others I've owned in the past and I was concerned that might present a problem when using it but that just wasn't the case. I can't speak on long term use but so far the saw has been a pleasure to use. I love the quick tooless change out of the blades. June 26, 2014
Rated 5 out of 5 by FOR PROFESSIONALS This saw has been always ready when we need it, for anything we need it for. It is so small and compact we always keep it behind my seat, for that time when you forgot your circular saw, or your apprentice sliced the blade of your 7", this guy will slice thru a 2x6, metal stud, piece of angle iron, hardiboard, etc. A one man show that can do it all for you, and still slice a clean piece of trim. June 2, 2014
Rated 5 out of 5 by Professional grade I have put one year of hard use on this saw and it looks and feels new, I use it in many more applications than I anticipated, powerful and versatile, very easy to adjust and blade changes are a snap. May 19, 2014
Rated 5 out of 5 by Does the job with power! Nice tool. Fits well in your hand. Cuts like butter! May 8, 2014
  • 2015-07-31T19:41:47.733-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_26, tr_26
  • loc_en_US, sid_6YHT0, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.