Skip Content

Hammer Drill W/Dust Collector,1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Hammer Drill W/Dust Collector, 1/2 In

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 23CN22
  • Mfr. Model # HD19-2D
  • UNSPSC # 20111603
  • Catalog Page # N/A
  • Shipping Weight 13.64 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hammer Drill
  • Chuck Size 1/2"
  • No Load RPM 0 to 1150/0 to 3000
  • Blows per Minute 0 to 19,550/0 to 51,000
  • Cutting Capacity 3/4" (Concrete), 1-1/2" (Wood)
  • Reversing 2 Speed
  • Drill Chuck Type Keyed
  • Features Patented Rotating Brush Plate
  • Tool Length 18"
  • Tool Weight 13.9 lb.
  • Includes 360 Degrees Auxiliary Handle, Depth Gauge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • HD19-2D

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.