Skip Content

Glass and Tile Bit,1/4 In,2 1/4 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Glass and Tile Bit, 1/4 In, 2 1/4 In L

Price $7.48 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AED8
  • Mfr. Model # GT300
  • UNSPSC # 27112801
  • Catalog Page # 999
  • Shipping Weight 0.03 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGlass and Tile Bit
  • Type3 Flat Shank
  • MaterialTungsten Carbide
  • Fractional Size (In.)1/4"
  • Shank Dia. (In.)5/32"
  • Overall Length (In.)2-1/4"
  • ApplicationGlass And Tile Drilling, Drilling Relief Holes For Glass Cutting, Bathroom Installations, Drilling And Fastening Mirrors And Setting Screw Anchors In Tile.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by best bits for tile, marble, and concrete I purchased a set of these bits about a year ago, for drilling through tile. These bits drill quickly, with little effort and work great. I had been using a hammer drill, but these bits make sure tile does not crack, drill repeatedly, and allow me to use a cordless drill. (make sure to keep cool with water while drilling) May 23, 2014
  • 2015-06-29T19:41:41.886-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3AED8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.