Skip Content

Glass And Tile Bit Set,1/8-3/4,8 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Glass And Tile Bit Set, 1/8-3/4,8 Pc

Price $59.45 / each

Please sign in or register to access lists

Go

Ship to: 73101 (Change)

Go

Invalid Zip Code


OKLAHOMA CITY branch 568

  • Item # 3DRN1
  • Mfr. Model # GT3000
  • UNSPSC # 27112801
  • Catalog Page # 999
  • Shipping Weight 0.93 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGlass and Tile Bit Set
  • Type3 Flat Shank
  • MaterialTungsten Carbide
  • Fractional Size (In.)1/8, 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4"
  • ApplicationGlass And Tile Drilling, Drilling Relief Holes For Glass Cutting, Bathroom Installations, Drilling And Fastening Mirrors And Setting Screw Anchors In Tile.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

These tungsten carbide bits are designed for drilling in glass, tile, mirrors, and ceramics. They feature a 3-flat shank designed for superior grip. The diamond-ground tips are also honed to a precision point to prevent bit from walking.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Good Used them for tiles, worked well, have not tried them on glass. July 21, 2013
  • 2015-09-01T19:43:32.577-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3DRN1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.