Skip Content

Sliding Compound Miter Saw,27-1/6 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sliding Compound Miter Saw, 27-1/6 In. L

Price $1,100.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DMZ4
  • Mfr. Model # GCM12SD
  • UNSPSC # 27112709
  • Catalog Page # 933
  • Shipping Weight 83.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

features Axial-Glide™ system for smooth cuts, all-metal bevel lock lever and range selector located upfront for quick bevel settings, and SquareLock™ quick-release fences that align 90° to table.

View More

Technical Specs

  • Item Sliding Compound Miter Saw
  • Blade Dia. 12"
  • Slide Yes
  • Bevel Double
  • No Load RPM 3800
  • Amps 15.0
  • Crosscut @ 45 Deg. H 6-1/2"
  • Crosscut @ 45 Deg. W 14"
  • Crosscut @ 90 Deg. H 6-1/2"
  • Crosscut @ 90 Deg. W 14"
  • Arbor Size 1"
  • Blade Type 60T
  • Miter Capacity 52 Degrees Left, 60 Degrees Right
  • Bevel Capacity 0 Degrees to 47 Degrees Left and Right
  • Bevel Stops 0 Degrees , 33.9 Degrees , 45 Degrees
  • Length 27-1/6"
  • Width 22-1/2"
  • Height 29-1/2"
  • Voltage 120VAC
  • Features Axial Glide(TM) System Durable Precision, Expanded Cutting Capacity, Upfront Bevel Controls, Squarelock(TM) Quick Release Fences, Integrated Expanding Base Extensions, Uniform Bevel and Stainless Steel Miter Scales, Adjustable Miter Detents, Push Button Miter Detent Override, Bevel Detents, Category Best 90% Dust Collection, Ergonomic Ambidextrous Trigger Handle with Soft Grip
  • Includes (1) Material Clamp, (1) Dust Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.