Skip Content

Industrial Lantern, LED, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Lantern, LED, Blue

Price $70.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WLH5
  • Mfr. Model # FL11A
  • UNSPSC # 39111702
  • Catalog Page # 874
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Lantern
  • Lamp Type LED
  • Battery Size 12V
  • Number of Batteries 0
  • Batteries Included No
  • Battery Burn Time 7 hr.
  • Battery Type Lithium-Ion
  • Length 6.00"
  • Focus Fixed
  • Lumens 60
  • Body Color Blue
  • Body Material ABS Plastic
  • Replacement Lamp None
  • Switch Type Push Button
  • Lens Material Plastic
  • Weight with Batteries 1.30 lb.
  • Light Output Modes High / Medium / Low / Strobe
  • Impact Resistance No
  • Water Penetration Rating None
  • Safety Rating Not Rated
  • Safety Rated No
  • Rechargeable Yes
  • Peak Beam Intensity N/A
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Handy flashlight Excellent, light weight flashlight. The interchangeable batteries to go with the 12 volt system is a plus. January 20, 2014
Rated 5 out of 5 by Perfect Size and Durable Belt Clip is durable.  The size of the flashlight fits well in the hand.  Light is really bright.  Very simple design to simply illuminate the area you need to see.  Works great for ceiling investigation.  I've dropped this flashlight from 15' and above more than a few times and has not needed to go to repair once.  Light is reliable and great companion for the 12v line of Bosch Tools.   August 1, 2013
  • 2016-02-06 T20:04:26.510-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4WLH5, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.