Skip Content

Fixed Router Base,1 15/16 Base Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fixed Router Base, 1 15/16 Base Dia

Price $47.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TXA8
  • Mfr. Model # PR001
  • UNSPSC # 27112707
  • Catalog Page # N/A
  • Shipping Weight 1.2 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFixed Router Base
  • SizeAccepts Bits Up To 1 15/16" In Diameter.
  • FeaturesQuick Clamp System Allows Motor to Be Easily Adjusted or Moved from Base to Base, Enhanced Bit Capacity, Accepts Bits Up to 1-5/16" in Diameter, Finger Support Pockets for Additonal Stability, Especially when Trimming Edges, Durable Aluminum Construction,
  • For Use WithBosch Palm Routers
  • IncludesPhenolic Subbase
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 2 out of 5 by 2reviewers.
Rated 2 out of 5 by Not great The base only comes with one bottom plate. The bottom plate can be too narrow so that one side falls into a mortise if you aren't very careful. Also there are no markings on the front so you know what size bits are going to hit where. You have to look into the hole for the bit to know where it will the wood when you create a mortise which is not very accurate. January 21, 2014
Rated 2 out of 5 by Fixed Base I purchased a Bosch PR20EVS trim router several years ago and it has performed admirably except for the fixed base.  The challenge I have faced is the fixed base moves when I am making a cut.  It makes no difference what bit I use, the base tends to slide down the router motor housing.  The router is a great tool, but Bosch needs to deal with the base.  Tightening the base didn't solve the problem and over tightening can ruin the fixed base. October 4, 2013
  • 2015-08-02T19:50:17.890-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3TXA8, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.