Skip Content

Sander,Finishing,2.0A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sander, Finishing, 2.0A

Clearance Price $66.60 / each

Price $74.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YB13
  • Mfr. Model # 1297DK
  • NSN # 5130-01-396-6259
  • UNSPSC # 27112708
  • Catalog Page # 1031
  • Shipping Weight 5.3 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFinishing Sander
  • Pad Size4-1/2 x 4
  • No Load RPM12,000
  • Amps @ 120V2.0
  • Orbits per Minute12,000
  • Type of Sandpaper1/4" Sheet
  • Cord7 ft. 2 Conductor
  • FeaturesFlush Sanding, Dust Collection, and Sandpaper Attachment System that Pulls Sandpaper Tight
  • Tool Length10"
  • Tool Weight3.5 lb.
  • BearingsBall and Roller
  • Handle DesignPalm Grip
  • Switch TypeDust Sealed Rocker
  • StandardsUL, CSA
  • IncludesPunchplate, 1 Sandpaper Sheet, Dust Canister And Carrying Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 4.3 out of 5 by 3reviewers.
Rated 3 out of 5 by Good performance, some design problems When it works, this thing is a workhorse. Straight out of the box, I loved it - only with continued use did it's rough edges begin to show.1) The "Sheet-Loc" system is innovative, but could be better executed. The rubber gripper on the front is prone to coming loose from it's base. This will start within a few hours of use.2) More importantly, the clip that holds the back of the paper in place (the "Shet-loc" system) fails to apply enough pressure. Because of that, the paper vibrates against it, eats through the rubber grip, and renders the BACK of the system useless as well.3) The punch plate is useless. It will poke holes in the sandpaper, but they will be rough tears that quickly rip across the entire sheet, or simply fold back to block the suction.. A legitimate punch design would have been better. December 2, 2013
Rated 5 out of 5 This product holds the sheet with no slippage, is light weight and performs as expected. Very nice sander. The paper locking clamps are easy to use and holds the 1/4 sheets firmly with no paper slippage. The unit removes material fast with minimal vibration and is light weight and easy to use. Looking forward to many years of dependable use and would recommend it to anyone from the weekend worrier to the professional craftsmen. May 11, 2013
Rated 5 out of 5 by Holds paper & is easy to load I bought this sander on recommendation from my father-in-law because I was tired of the metal clamps on my other sanders - one of which kept bending and not holding the sandpaper. The SheetLoc™ Sandpaper Attachment System & Rubberized paper clamps are great. It holds the paper better and it's easier to load. I've had this sander for several months and have used it many times. I like it! April 3, 2012
  • 2015-05-21T20:18:15.600-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_6YB13, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.