Skip Content

Electric Tankless Water Heater,277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Tankless Water Heater, 277VAC

Price $344.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JY92
  • Mfr. Model # US6
  • NSN # 4240-01-417-6814
  • UNSPSC # 40101825
  • Catalog Page # 3808
  • Shipping Weight 4.95 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Tankless Water Heater
  • Water Heater DesignPoint-of-Use
  • Water Heater ApplicationUndersink
  • Watts6000
  • Amps AC22
  • Voltage277VAC
  • Min. Flow Activation0.50 gpm
  • Temp. Range135 Degrees F
  • Water Connection1/2" NPT
  • Temp. Rise @ 0.5 GPM82 Degrees F
  • Temp. Rise @ 1.5 GPM27 Degrees F
  • Temp. Rise @ 2.5 GPM16 Degrees F
  • Temp. Rise @ 4.0 GPM10 Degrees F
  • Temp. Rise @ 20.0 GPM25A
  • Residential / CommercialCommercial/Residential
  • ElementsSolid Copper Heat Exchanger and Copper Sheathed Heating Element
  • Default Temperature120 Degrees F
  • MountingAny Direction
  • Pressure Range10 to 150 psi
  • Wire Size10 AWG
  • Height6-1/2"
  • Width12-3/4"
  • Depth3"
  • FeaturesCompact, Point-of-Use Tankless Water Heater, Easy Installation, 99% Efficient with Zero Stand-By Loss, No Temperature/Pressure Relief Valve Needed, Tough Plastic Housing, Endless Hot Water
  • StandardsNational Appliance Energy Conservation Act
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Electric Tankless Water Heaters
Mount under sinks in any direction. Low-lead construction.
Meet National Appliance Energy Conservation Act. UL and C-UL Listed. Certified for use in potable water applications.
Note: Pay careful attention to unit selection. Temperature and volume of water are dependent on the kilowatt rating of heater. The higher the kilowatt rating, the greater the volume of hot water. Max. outlet temp.: 135°F. These heaters are not designed to be used as boosters or preheaters. Install without a temperature/pressure relief valve (refer to local codes) close to the faucet or tap to eliminate long pipe runs. 1/2" NPT inlet and outlet.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.