Skip Content

Electric Tankless Water Heater, Undersink, Point-of-Use, 12,000 Watts, 50 Amps AC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Tankless Water Heater, Undersink, Point-of-Use, 12,000 Watts, 50 Amps AC

Price $386.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KJH5
  • Mfr. Model # US12
  • UNSPSC # 40101825
  • Catalog Page # 3381
  • Shipping Weight 5.01 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mounts under sinks in any direction. Lead-free construction. 12-1/4"L x 3"W x 6-1/2"H. Meets National Appliance Energy Conservation Act.
Note: Temp. and volume of water are dependent on the kilowatt rating of heater. The higher the kilowatt rating, the greater the volume of hot water. Max. outlet temp.: 135°F. Heater is not designed to be used as a booster or preheater. Install without a temp./pressure relief valve (refer to local codes) close to the faucet or tap to eliminate long pipe runs.

View More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application Undersink
  • Watts 12,000
  • Amps AC 50
  • Voltage 240VAC
  • Min. Flow Activation 0.60 gpm
  • Temp. Range 135 Degrees F
  • Water Connection 1/2" NPT
  • Temp. Rise @ 1.5 GPM 55 Degrees F
  • Temp. Rise @ 2.5 GPM 33 Degrees F
  • Temp. Rise @ 4.0 GPM 20 Degrees F
  • Temp. Rise @ 20.0 GPM 50A
  • Residential / Commercial Commercial/Residential
  • Elements Solid Copper Heat Exchanger and Copper Sheathed Heating Element
  • Default Temperature 122 Degrees F
  • Mounting Any Direction
  • Pressure Range 10 to 150 psi
  • Wire Size 6 AWG
  • Height 6-1/2"
  • Width 12-3/4"
  • Depth 3"
  • Features Compact, Point-of-Use Tankless Water Heater, Easy Installation, 99% Efficient with Zero Stand-By Loss, No Temperature/Pressure Relief Valve Needed, Tough Plastic Housing, Endless Hot Water
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.