Skip Content

Digital Angle Finder Kit,16 In.L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Angle Finder Kit, 16 In.L

Price $267.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YB16
  • Mfr. Model # DAF220K
  • UNSPSC # 27112709
  • Catalog Page # 1044
  • Shipping Weight 3.55 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Angle Finder Kit
  • FeaturesMemory Strorage, Compound Cut Calculator, and Digital Readout on Front and Back
  • IncludesLeg Extension, (4) AA 1.5V Batteries, and Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4.5 out of 5 by 12reviewers.
Rated 4 out of 5 by Straightforward and indispensible I use this tool for a multitude of projects ranging from deck installations and moldings through to a custom rabbit hutch! It pays for itself many times over in less wasted time doing trial cuts and rework. Very accurate - probably better than I can cut! Simple and effective. July 25, 2014
Rated 5 out of 5 by Makes getting angles a breeze I bought this to help me with doing my reno's around the house. Mostly for doing the crown mouldings and let me tell you it is one vantastic tool sure cut down on the time it was taking me to make the cuts before it shaved off about 2/3 the time. I fully recomend this item to anyone that is haveing problems with doing angles that are realy hard to figure out , this makes it a breeze to do them. Am really glad that i bought this. June 24, 2014
Rated 5 out of 5 by DAF220K Digital Anglefinder Kit I have owned this tool for many years and I use it on every trim job I have, from running base to hanging doors to complex crown...it is quick, accurate and rugged...everything a carpenter needs. And, I find more uses for it on every job. It's never far from my hand on any task that demands accurate angles...and which jobs do not demand this? May 19, 2014
Rated 5 out of 5 by All angles are not 90's or 45's ... I have an older version of the DAF220K. I don't have to utilize it very often, but when I had to measure a 111,000+- square foot two story church, essentially by myself, with more odd angles than I care to remember, it and my DLR130 laser measurer saved the day. I simply could not have measured it without this angle finder. All angles are not 90's or 45's and you can't always get one leg and the hypotenuse or both legs. I highly recommend this product for anyone interested in real accuracy, under those conditions when you simply cannot do it any other way. This accuracy is data you must have to take back to your drawing program and expect your drawing to "square". When surveyors, engineers and architects go out on a project like this church, they take an entire crew. When appraisers go out, they just take a surly attitude. This tool will turn you into at least two people. May 19, 2014
Rated 4 out of 5 by time and material saver I needed to add ogee's to my house and tried many tools and angle mesuring tool and always lost time and many length of material to error and trials. But with this tool, to date I have the right angles to cut and this saved me money and is easy to use. The only drawback I had at the beginning is the understanding of the instruction booklet that I felt hard to understand. April 10, 2014
Rated 5 out of 5 by idk yet I bought this a while back but haven't used it much. Looks great though. Everything seems to function. I am very pressed for time so when I get the green light to woodwork I am finding it very hard to learn new tools. So I buy then learn But Bosch Has not done wrong on very little so far. The bosch manuals some things are vague so a lot of utube and I Have a few GreyHairs I see out on my real job. I September 1, 2013
Rated 5 out of 5 Does What It Says It Will Do. While that may seem obvious, I'm amazed at how ad copy for some tools is more sizzle and less steak. This tool was purchased to remedy some issues on a deck built by a guy who didn't have one of these. Angles that should have been 45 or 22-1/2 degrees turned out to be as much as 3 degrees off. Mitering hand rails would have been a nightmare of trial and error. This tool measured the angle, gave me the correct setting for the miter saw and, since I was dealing with actual numbers instead of trying to match the angle to a sliding bevel, most cuts were dead on. The ones that weren't perfect were [probably] caused by me translating the tenth of a degree accuracy the gauge gave me to the 1/2 degree markings on the miter saw. I even like the case which is sized to fit the tool and not an over large, blow molded plastic box designed to look big so you'll think you got a lot for your money. All in all, a 5 star purchase. August 2, 2013
Rated 4 out of 5 by GOOD I have not used this to it`s full potential, but from my experience, it has served my purpose great. July 20, 2013
  • 2015-08-28T20:11:16.968-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_12, tr_12
  • loc_en_US, sid_6YB16, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.