Skip Content

SDS Max Demolition Hammer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SDS Max Demolition Hammer

Price $959.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WN49
  • Mfr. Model # 11316EVS
  • UNSPSC # 27112705
  • Catalog Page # 1002
  • Shipping Weight 32.0 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDemolition Hammer
  • Amps @ 120V14.0
  • Impact Energy (Ft.-Lb.)18.4
  • Blows per Minute900-1890
  • Drive SystemSDS Max
  • FeaturesElectronics Package, Service Reminder Light
  • Handle TypePadded Rear D-Handle
  • Tool Length (In.)22.5
  • Tool Weight (Lb.)22.5
  • IncludesCarrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4.8 out of 5 by 8reviewers.
Rated 5 out of 5 by POWER TO SPARE!! W have used 3 of these hammers for over a year now, and they still performing great.We used these hammers on several projects where we wanted a lot of power, but were greatly hampered by the working space that we had. These hammers have more than delivered; despite working almost continuously every day for over a year, we only have had to perform regular lubrication and maintenance of them. Two months ago, at the end of our last project, I took them to the Bosch Service Center, and the only parts needing service were 1 power cord and a couple of lubrication services.We took them out again, a month ago, and they are still performing as new.As a construction company, we know of all the other brands that provide similar tools, but Bosch stands out for durability, resiliency on the job, and when needed, exceptional service. July 25, 2014
Rated 5 out of 5 by Hard hitting demo tool with precision. We specialize in ADA adaptation of existing concrete. This type of work requires a lot of chipping. I bought my first one in 2010 and the second in 2014 . We've never had a single problem the first still works as well as the newer tool. July 12, 2014
Rated 5 out of 5 by Tough I still have the model 11220 that this newer unit replaced, and it is Tough!My milwaukee burned out twice, but this guy won't quit.We just broke up some concrete that was supposed to be 3", butturned out to be 7" thick, and hard. This crazy little breaker justkept going like the Big-Guys, and saved me a long drive backto the shop for more horsepower. Keep them TOUGH Bosch,and I will keep buying them. Make them China-cheap and I am gone! April 14, 2014
Rated 5 out of 5 by naomb I rented this drill for a day and I was impressed. have been using these type of drills for over 20 years now and I was really impessed by its performance as a first time user. its a bit weighty but it gets the job done. March 26, 2014
Rated 5 out of 5 by Worked falsely. Made short work of ceramic tile demo. November 10, 2013
Rated 5 out of 5 by this thing will not die I have bought 2 of these used back in 2003 and I still have them, they are very powerfull and get the job done. I love using the ceramic blade accessory it gets the job done. Remember when using this tool to use the appropriate extension cord that allows 15amps, and use it alone on a single circuit. This will prolong life of the tool. Don't use a garden extension! November 3, 2013
Rated 4 out of 5 by Good punch Great power vs weight ratio. Great for horizontal and floor hammering.  Must be a strong guy to handle for above head work.  Currently used for 320 hours.  Serviced twice for worn brushes.  No other problems.  Equivalent to or better than a 17lb air hammer.  Cheaper to operational cost than an air hammer.Pros:Similar or better punch than Hilti TE700.  Good value in class performance.Cons:Brushes wear out too fast.  Ergonomic design not as good as Hilti TE700 July 9, 2013
Rated 4 out of 5 by This is a machine worth the money I used this machine for 3 hours straight and never let me down worth every penny I paid for it June 4, 2012
  • 2015-04-26T19:39:51.251-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_8, tr_8
  • loc_en_US, sid_4WN49, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.