Skip Content

Demolition Hammer Kit,Impact 34 ft/lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Demolition Hammer Kit, Impact 34 ft/lb

Price $1,370.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LDA9
  • Mfr. Model # 11335K
  • UNSPSC # 27112705
  • Catalog Page # 1005
  • Shipping Weight 58.0 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDemolition Drive Hammer
  • Amps @ 120V15.0
  • Impact Energy (Ft.-Lb.)34.0
  • Blows per Minute1300
  • Drive System1-1/8" Hex
  • FeaturesActive Vibration Control, Service Reminder Shut-Off System, Multiposition Holder, and Lock-On Switch
  • Handle TypeLarge Main Handle and 360 Degrees Articulating Auxiliary Handle
  • Tool Length (In.)30.0
  • Tool Weight (Lb.)39.0
  • IncludesPointed Chisel, Carrying Handle, Wheeled Carrying Case, Grease Tube, and Cleaning Rag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 8reviewers.
Rated 5 out of 5 by great jack hammer I'm a contractor and purchased this a couple years ago to dig in hard soil. Since then I have used it to do all kinds of demo on concrete, tile, brick etc. I stopped renting the Brute as this thing kicks but. Only thing I don't like is it will stick and hammer without hitting the chisel. July 25, 2014
Rated 5 out of 5 by My bosch hammer works great! Purchased a month ago and am totally pleased with the results from this product! July 3, 2014
Rated 5 out of 5 by Never rent another jackhammer! I bought this in 2013 for homeowner use. I have broken buried rocks and removed a portion of sidewalk with it. The powerful strokes provide the means to perform fast demolition. The ergonomic grip and vibration damping reduce fatigue. I plan to use it soon to drive OZ Posts for a privacy fence. May 24, 2014
Rated 5 out of 5 by I bought this hammer and wasn't so sure about it using air hammers all of my life. Boy was I was surprised it surpassed all of my expectations and saved me so much on my old body. May 19, 2014
Rated 5 out of 5 by Well made, easy to use. I'm a home owner who is amateur do it your self type. The hammer is easy to use with the handle design and ergonomics. Goes through dense clay & rock mix with ease. Great assortment of attachments. The tool has made me popular with my neighbors. April 7, 2014
Rated 5 out of 5 by Awesome Tool This is the tool that keeps on working for us.  We use it for digging as well as breaking out small to medium size concrete jobs.  Everyone what to borrow it from me. August 15, 2013
Rated 5 out of 5 My guys love this hammer! My guys love this hammer and will not even consider using our larger unit! Not to mention they will normally destroy any tool they use however this hammer is still working hard almost everyday and making us money. I am impressed! May 16, 2013
Rated 5 out of 5 by Awesome medium jackhammer I'm a general contractor and purchased this jackhammer to demo tile in a bathroom. I had a very old Hilti rotohammer that wasn't doing the job and needed something with more power but not too big. The Bosch 35# hammer was the winning ticket. I bought the chisel bit and went to town. I demoed a whole master bathroom with tile everywhere (walls floors shower) in 2 hours, I had already spent 2 hours with my old Hilti and only got part of a wall in the shower. This breaker was light enough to lift for the walls and had tons of power! Since then I used it to jack hammer a small patio 6" thick with no issues, worked almost as good as the Brute I rent. I've used it with the spade attachment to dig in hard soil for post holes, taking out concrete in houses for in floor plumbing and it has worked great.! I highly recommend this breaker.The only issues I've noticed that I don't like is when you pull up sometimes it will kinda stick and hammer hard without hitting the chisel, I just turn it off and back on again and it's good to go. June 5, 2012
  • 2015-04-17T19:39:06.332-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_8, tr_8
  • loc_en_US, sid_2LDA9, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.