Skip Content

Demolition Hammer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Demolition Hammer

Price $1,242.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21TY31
  • Mfr. Model # DH1020VC
  • UNSPSC # 27112705
  • Catalog Page # N/A
  • Shipping Weight 37.4 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDemolition Hammer
  • Amps @ 120V4.0
  • Impact Energy (Ft.-Lb.)17
  • Blows per Minute0 to 4500
  • Drive SystemSDS Max
  • FeaturesAnti-Vibration Control in The Hammer Mechanism
  • Handle TypeSoft Grip D Shape
  • Tool Length (In.)30
  • Tool Weight (Lb.)37.33
  • IncludesTool, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by What an AWESOME HAMMER!!! I had a chance to use the DH1020VC at World of Concrete, Las Vegas NV. I was extremely impressed with this hammer!!! It is the most balanced hammer I have ever put my hands on, and is very very powerful! Its a must buy! This hammer will not disappoint, actually it will bring a huge smile to your face as it did to me the first time I used the BOSCH DH1020VC. What an amazing well thought out hammer! February 20, 2013
  • 2015-04-17T19:38:01.244-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_21TY31, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.