Skip Content

Crdlss Drill,Osc Bare Tool,Carrying Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Crdlss Drill, Osc Bare Tool, Carrying Case

BOSCH

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 7DE45
  • Mfr. Model # 7DE45
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 19.94 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemCordless Drill,Osc Bare Tool,Carrying Case
  • Voltage12.0
  • Number of Tools3
  • Battery TypeLi-Ion
  • Drill46U401
  • Battery Included(2) 22DK17
  • Battery Capacity2.0A/hr.
  • Battery Pack Replacement22DK17
  • Includes46U401 (Cordless Drill/Driver), 46U425 (Cordless Oscillating Tool), 46U409 (Carrying Case with Insert Set)
  • Green Environmental AttributeProduct is Rechargeable
  • Green Certification or Other RecognitionEPA Design for The Environment Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is EPA Design for The Environment Recognized.

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.