Skip Content

Cordless Rotary Hammer Drill Kit,5.7 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cordless Rotary Hammer Drill Kit, 5.7 lb.

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6YHR5
  • Mfr. Model # RHH180-01
  • UNSPSC # 27112705
  • Catalog Page # N/A
  • Shipping Weight 12.85 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Rotary Hammer Drill Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Type SDS
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0Ah
  • No Load RPM 0 to 1400
  • Stop Rotation No
  • Capacity in Concrete 3/4"
  • Battery Included 4WLL5
  • Battery Pack Replacement 4WLL4 or 4WLL5
  • Handle Type D-Handle
  • Features Electronic Motor Protection, Pneumatic Hammer Mechanism, LED Light
  • Tool Length 11-1/4"
  • Tool Weight 5.7 lb.
  • Includes (2) Mfr. No. BAT618 Batteries, (1) 30 Min. Charger and A Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.