Skip Content

Cordless Rotary Hammer Drill close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Rotary Hammer Drill

Price $386.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21TY33
  • Mfr. Model # RHH181BL
  • UNSPSC # 20111603
  • Catalog Page # N/A
  • Shipping Weight 11.85 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Rotary Hammer Drill
  • Battery Included / Bare ToolBare Tool (No Battery)
  • Voltage18.0
  • Chuck TypeSDS Plus
  • Battery TypeLi-Ion
  • Battery Capacity4.0Ah
  • Blows per Minute0-4500
  • No Load RPM0-1400
  • Brushless MotorYes
  • Stop RotationYes
  • Capacity in Concrete3/4"
  • Battery IncludedNo
  • Battery Pack Replacement22DK18
  • Handle TypeSoft Grip D Shape
  • FeaturesRotary Only, Rotation Only and Hammer Only, Impact Energy 14 Ft.-Lb., Integrated LED Light
  • Tool Length17.5"
  • Tool Weight32
  • IncludesStackable Storage Box (46U410), Storage Box Tray (Mfr. No. L-Box Inlay)
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Wow! ....had to drill deep 3/4 holes in concrete for my Fitness gear and i could not believe how easy it can be with the right tool. Well don Bosch! April 30, 2015
  • 2015-08-01T19:38:09.145-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_21TY33, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.