Skip Content

Cordless Reciprocating Saw Kit,7.6 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Reciprocating Saw Kit, 7.6 lb.

Sale Price $253.00 / each Offer Ends 12/31/15

Price $316.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: 10001 (Change)


Invalid Zip Code

NEW YORK branch 551

  • Item # 4WLK9
  • Mfr. Model # CRS180K
  • UNSPSC # 27112709
  • Catalog Page # 978
  • Shipping Weight 11.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Reciprocating Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cutting Action Straight
  • Length of Stroke 1-1/8"
  • Shoe Design Adjustable
  • No Load Strokes/Minute 0 to 2400/0 to 2700
  • Blade Type 1/2" Universal Tang
  • Battery Included 22DK18
  • Battery Pack Replacement 22DK18
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0Ah
  • Handle Type Soft Grip
  • Features Variable Speed Trigger, Exclusive Blade Holder, 2 Speed Selector
  • Tool Length 17-3/4"
  • Tool Weight 7.6 lb.
  • Includes (1) 18V Lithium-Ion Battery BAT618, (1) 45 min. Lithium-Ion Battery Fast Charger BC630, 6" Bi-Metal Blades
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Reciprocating Saws
Feature variable speed cutting and and keyless blade clamp. Accept 1/2" shank blades. Include charger and carrying case except where noted tool only.

Alternate Products

Alternate Search Terms

Rated 4.9 out of 5 by 7reviewers.
Rated 5 out of 5 by Power to spare This saw is so versatile. I have used it to cut wood, steel, old furniture, etc. Just a quick blade change for the type of material you need to cut. The saw never slows down until the battery needs charged. Great battery life also. July 26, 2014
Rated 4 out of 5 by Good saw but..... Love the power and portability in this 18V saw. The variable speed is a must and the quick change chuck works well. My only complaint is there is no counter balance or anti vibration feature. It might be a hard tool to use all day. Other than that, it's a great addition to the arsenal. July 26, 2014
Rated 5 out of 5 by Plenty of Power and Long Battery Life I bought this as a total converstion to Bosch cordless tools. I couldn't be happier. I especially like that the trigger lock is part of the speed selection. Very easy to use. Only thing I would change would be to make the shoe adjustable. July 25, 2014
Rated 5 out of 5 by Great power and control I have using this for about 6 months and it's great. It has great control and power for a cordless model. I lent it out a few times with everyone loving it. The chuck to hold blade is keyless and works great. July 25, 2014
Rated 5 out of 5 by A safe, well designed tool. Handy for routine pruning of shrubs and trees and especially for cleanup of storm damage. The half hour battery recharge is perfect for taking a coffee break or a chance to stack your brush pile for pick-up. June 7, 2014
Rated 5 out of 5 by nice tool I have the blue core model. Love it, it has done numerous Reno's, and even use it in the yard for pruning big branches, very good. July 20, 2013
Rated 5 out of 5 Well design,Easy to use,The variable speeds are great ...The quality is the best!. Great warranty also. Trying to Find Something Better Then What I HadMan...There is no comparing other tools to the Bosch family of tools.Well design,Easy to use,The variable speeds are great ...The quality is the best!. Great warranty also. May 24, 2013
  • 2015-11-29 T19:20:04.360-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_4WLK9, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.