Skip Content

Cordless Recip Saw,Bare,18 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Recip Saw, Bare, 18 V

Sale Price $146.20 / each Offer Ends 12/31/15

Price $182.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 46U391
  • Mfr. Model # CRS180BL
  • UNSPSC # 27112709
  • Catalog Page # 979
  • Shipping Weight 15.04 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Reciprocating Saw
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Cutting Action Straight
  • Length of Stroke 1-1/8"
  • Shoe Design Keyless
  • No Load Strokes/Minute 0 to 2400/0 to 2700
  • Blade Type 1/2" Universal Tang
  • Battery Included No
  • Battery Pack Replacement 4WLL4
  • Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Handle Type D
  • Features Compact Size Makes it is Easier to Get into Tight Spaces, Two Speed Allows You to Adjust to the Material
  • Tool Length 17-1/2"
  • Tool Weight 14.5 lb.
  • Includes L-BOXX-2, Tool Insert Tray
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Search Terms

Rated 4.7 out of 5 by 7reviewers.
Rated 5 out of 5 by Reciprocating 18v saw is great This is an amazing tool. I use it at work then use it at home. I have a complete set of 18 volt tools and use this the most. As an electrician I cut conduit and strut all the time.   January 20, 2014
Rated 5 out of 5 by As good as any corded saw I bought this saw to replace a previous saw who's batteries would not hold a charge. I was doing a bathroom remodel and needed a saw. I am extremely happy I chose the Bosch. It is very strong, easy to handle, and the batteries seem to hold an endless charge. Very happy with this purchase December 9, 2013
Rated 5 out of 5 by easy to use it is a tool we use when needed at any time we need it in a tight spot!!!!! September 3, 2013
Rated 4 out of 5 Great tool for the price. I bought this saw in May and have used it several times and have found it both easy and comfortable to use.  Blades are easy to change. Make sure you use quality blades. August 5, 2013
Rated 4 out of 5 by Great tool Very versatile tool, easy to control the speed, well balanced weight and good grip. Only down side is the battery doesn't last long when performing demanding cuts. July 26, 2013
Rated 5 out of 5 by Quality construction I like the way to change the blades and the "piston" is not wobbly like some of the cheaper competition.The use of rubber material in the casing protects the tool and is good for grip. The battery life so far is outstanding. July 12, 2013
Rated 5 out of 5 fearsome but handles well I own a bunch of other Bosch 18V cordless tools (drill, impact driver, jigsaw and circular saw) but had not planned to buy this one until I had a major demolition job to do. My wife changed that. She wanted it to cut down a bunch of small bushes in the yard, too big for the hand nippers, but too small for the chainsaw. She was right. It makes fast work of this stuff. She says it is the first power tool I have bought that she is not frightened to use. It is surprisingly lightweight and easy to operate, but very powerful. I also used it to cut up a tub/shower surround that was left from a bathroom renovation, so now the pieces are small enough to take in my car to the dump. It cut through the fiberglass like it was butter. Definitely need a fat pack battery - it won't run long on the smaller ones. I bought Bosch DareDevil blades for it, because I was so impressed with the Bosch DareDevil spade bits for my drill. So far the blades work well and show no sign of wear. I am very happy with it. Another awesome tool from Bosch Tools. September 1, 2012
  • 2015-11-24 T19:29:46.892-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_46U391, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.