Skip Content

Cordless Pocket Recip Bare Tool,12V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Pocket Recip Bare Tool, 12V

Price $108.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46U426
  • Mfr. Model # PS60BN
  • UNSPSC # 27112709
  • Catalog Page # 980
  • Shipping Weight 3.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Pocket Reciprocating Tool
  • Battery Included / Bare ToolBare Tool (No Battery)
  • Voltage12.0
  • Battery IncludedNo
  • Battery Pack Replacement22DK17
  • Battery TypeLi-Ion
  • Battery Capacity2.0Ah
  • Handle TypeStraight
  • FeaturesVariable Speed
  • Tool Length13-1/4"
  • Tool Weight3.1 lb.
  • IncludesInsert Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4.8 out of 5 by 14reviewers.
Rated 5 out of 5 by Perfect size I am a remodeling contractor and needed a cordless recip saw for smaller projects. First use was cutting 8" diameter holes inside a wall cabinet for vent hood duct. The size of the PS60 was perfect to fit between the shelves, and allowed the control I needed. I have since cut through 2 x 10 ceiling joists when installing an attic stair, and cut an opening in plywood roof sheathing. I love this tool. January 4, 2014
Rated 5 out of 5 by Great features small and compact I just bought it and haven't had a chance to use it. I'm a woodworker and I don't need big tools. I own other Bosch 12v tools that I really like . December 7, 2013
Rated 5 out of 5 by Great Tools I have been using Bosch tools for 10 years and they are excellent October 23, 2013
Rated 5 out of 5 by Good tool I only have used this tool a few times but it is impressive. It has no problems cutting emt conduit. Good tool  August 16, 2013
Rated 4 out of 5 by compact, easy to use and plenty of power. has a great warranty August 4, 2013
Rated 5 out of 5 by Incredible Verstility I bought this saw a little over a month ago and, considering it a "special tool" that I would use once in a while, stored it with other such seldom used if valuable tools. After a month I've moved it to the pegboard over my workbench and continue to be amazed at how many times I pick it up for this cutting job or trim work. Solid construction, great balance, long battery life - enhanced by battery status indicator integrated into the tool. I've found it so useful that I bought the 12 V Bosch PS130-2A hammer drill as well. July 15, 2013
Rated 5 out of 5 by wanted a compact saw to go with and use the batteries of my compact driver...perfect fit July 4, 2013
Rated 5 out of 5 by This tool is much more beneficial than I first thought. The purchase of this saw was an impulse buy, however it has proven to be one great piece of equipment. I have used it at least one time on every project that I've done since its purchase. May 18, 2013
  • 2015-03-30T19:40:12.540-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_14, tr_14
  • loc_en_US, sid_46U426, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.