Skip Content

Cordless Impact Driver Kit,18V,1/4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Cordless Impact Driver Kit, 18V, 1/4 In.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 4WLL9
  • Mfr. Model # 26618-01
  • UNSPSC # 23153301
  • Catalog Page # N/A
  • Shipping Weight 8.45 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4"
  • Brushless Motor No
  • No Load RPM 0 to 2800
  • Blows per Minute 0 to 3200
  • Max. Torque 1500 In.-lb.
  • Battery Capacity 4.0Ah
  • Handle Type Soft Grip
  • Clutch Style Hex
  • Battery Included (2) 22DK18
  • Battery Pack Replacement 22DK18
  • Cordless Tool Battery Type Li-Ion
  • Features Rubber Nose, Hanging Hook
  • Tool Length 7"
  • Tool Weight 4.18 lb.
  • Includes Hanger Hook, (2) Battery Packs, 45 min. Li-Ion Battery Fast Charger BC630, Carrying Case, Double Ended Phillips Bit, (2) 18V Li-Ion FatPack Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.