Skip Content

Cordless Hammer Drill/Driver Kit,Li-Ion close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cordless Hammer Drill/Driver Kit, Li-Ion

Price: NA

Item no longer available


  • Item # 12F745
  • Mfr. Model # HDH181-01
  • UNSPSC # 20111603
  • Catalog Page # 979
  • Shipping Weight 12.9 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Hammer Drill/Driver Kit
  • Battery Included / Bare ToolBattery Included
  • Voltage18.0
  • Chuck Size1/2"
  • Brushless MotorNo
  • No Load RPM0 to 420/0 to 1800
  • Max. Torque700 in.-lb.
  • Blows per Minute0 to 27,000
  • Handle TypeSoft Grip
  • Battery Included(2) 22DK18
  • Battery Pack Replacement22DK18
  • Battery TypeLi-Ion
  • Battery Capacity4.0Ah
  • FeaturesLED Worklight
  • Tool Length8-3/4"
  • Tool Weight4.9 lb.
  • IncludesHard-case, (2) Hc Fatpack Lithium-Ion Batteries, (1) Lithium-Ion Fast Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

This cordless hammer drill features a keyless auto-lock metal chuck designed for easy bit changes. Its ergonomic grip offers a soft handle to help prevent fatigue. It also features a 4-pole high-performance motor, gear train and clutch, and electronic cell protection (ecp).

• Variable-speed reversing
• Keyless metal ratcheting chuck

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.