Skip Content

Cordless Drill/Driver,Bare,12.0V,3/8in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Drill/Driver, Bare, 12.0V, 3/8in.

Sale Price $89.00 / each Offer Ends 05/31/15

Price $107.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46U403
  • Mfr. Model # PS31BN
  • UNSPSC # 27112703
  • Catalog Page # 979
  • Shipping Weight 2.6 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Drill/ Driver
  • Voltage12.0
  • Battery Included / Bare ToolBare Tool (No Battery)
  • Number of Batteries0
  • Series12V Standard
  • Chuck Size3/8"
  • Brushless MotorNo
  • No Load RPM0 to 350/ 0 to 1300
  • Max. Torque265 in.-lb.
  • Transmission2 Speed
  • Clutch Style20+1 Position Adjustable
  • Handle TypeT
  • Battery IncludedNo
  • Battery Pack Replacement4WLH6
  • Battery TypeLi-Ion
  • ChuckKeyless
  • Tool Length13-1/2"
  • Tool Weight2.6 lb.
  • IncludesExact Fit Tool Insert Tray
  • Green Environmental AttributeProduct is Rechargeable
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Search Terms


Rated 4.8 out of 5 by 19reviewers.
Rated 5 out of 5 by more power then you would think Got this one for my wife, she has a hard time holding my 18 volt, thought it was a cute little thing, after using it a few times I have claimed it for myself, great battery life and good power for such a small package July 26, 2014
Rated 5 out of 5 by Another handy tool Finished up another home remodel project with this tool. It's compact takes on all drilling challenges up to the chuck capacity. Like all the Bosch tools it's power packed and you can always count on them to deliver. Have several of the compact 12v tools not a one disappoints. And the fact they all use the same battery is awesome!! Go Bosch. July 25, 2014
Rated 5 out of 5 by Good Drill I bought the PS41-2A last year to go along with my old corded Bosch drill because I need the impact feature. My cordless 3/8s drill has served me well for 20 years but since I already had the two batteries with my impactor I thought it was just dumb not to have the PS31-Bn to go along with it. I'm very pleased with it as well. As a lot of my work is installing cabinetry, the small size is perfect to have in the tool belt. Batteries last forever and plenty of power for 90% of drilling. Will be looking to upgrade to brushless at some point needless to say. May 26, 2014
Rated 5 out of 5 by Great Tool I bought a set of Impact Wrench and Drill about a month ago and they have been great. The battery has lasted through all my projects and have had the power needed to handle everything. Great investment. May 20, 2014
Rated 5 out of 5 by Bought it for it's size, use it 90% of the time! It's small and light and will do the job most of the time for most homeowners or advanced DIY'ers. May 19, 2014
Rated 5 out of 5 by Machine Shop I operate a CNC Mill and I use it for deburring my parts using a 6 flute chamfer mill bit. Works great!1 April 29, 2014
Rated 5 out of 5 by Compact size with more than enough power! I bought this compact drill for my work. Small size with enough power to finish HVAC job easier and quicker. Battery charges fast. It will be interesting to try one with hammer drill function. For intensiveness of the work, most our power tools are not going to be last got couple years, so 3 year Warranty on tool and 2 year on battery will be plenty to cover. April 11, 2014
Rated 5 out of 5 by Great little drill I've had this drill for about 9 months now and I am very happy with it. It's very small and lightweight and perfect for around the house jobs. April 11, 2014
  • 2015-05-02T20:17:41.587-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_19, tr_19
  • loc_en_US, sid_46U403, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.