Skip Content

Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 12F744
  • Mfr. Model # DDH181-01
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 12.55 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 380/0 to 1600
  • Max. Torque 700 in.-lb.
  • Clutch Style 25 Position Adjustable
  • Handle Type Soft Grip
  • Battery Included (2) High Capacity FatPack
  • Battery Pack Replacement High Capacity FatPack
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0Ah
  • Chuck Keyless Auto-Lock
  • Tool Length 8-1/4"
  • Tool Weight 4.7 lb.
  • Includes (2) Fat Pack Batteries, (1) Fast Charger, (1) Double Sided Philips Drive Bit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.