Skip Content

Cordless Combination Kit,Li-Ion,18.0V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Combination Kit, Li-Ion, 18.0V

Clearance Price $449.25 / each

Price $703.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13N961
  • Mfr. Model # CLPK401-181
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 30.8 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Combination Kit
  • Voltage18.0
  • Number of Tools4
  • Tools IncludedCircular Saw, Hammer Drill, Light, Reciprocating Saw
  • Battery TypeLi-Ion
  • Hammer Drill12F745
  • Circular Saw4WLN1
  • Reciprocating Saw4WLK9
  • Light4MGX7
  • Charger4WLL3
  • Battery Included20DK18
  • Battery Capacity4.0Ah
  • Battery Pack Replacement4WLL4
  • Carrying CaseContractor Bag
  • IncludesBattery, Charger

Compliance and Restrictions

  • Hazardous material - General

Alternate Products


Rated 4.1 out of 5 by 32reviewers.
Rated 5 out of 5 by cordless light I use this for so many things the light last along time. July 28, 2014
Rated 1 out of 5 by SWITCH ISSUE as another reviewer wrote, the switch fails. im on my second one. first one was covered on warranty, second one was just off warranty. only reason i still use it is because i have bosch drills. July 27, 2014
Rated 5 out of 5 by Power to spare This saw is so versatile. I have used it to cut wood, steel, old furniture, etc. Just a quick blade change for the type of material you need to cut. The saw never slows down until the battery needs charged. Great battery life also. July 26, 2014
Rated 4 out of 5 by Good saw but..... Love the power and portability in this 18V saw. The variable speed is a must and the quick change chuck works well. My only complaint is there is no counter balance or anti vibration feature. It might be a hard tool to use all day. Other than that, it's a great addition to the arsenal. July 26, 2014
Rated 5 out of 5 Plenty of Power and Long Battery Life I bought this as a total converstion to Bosch cordless tools. I couldn't be happier. I especially like that the trigger lock is part of the speed selection. Very easy to use. Only thing I would change would be to make the shoe adjustable. July 25, 2014
Rated 5 out of 5 by Feels heavy duty and practically fail-proof Purchased 2 years back after a combo unity got stolen. I decided to upgrade to this unit. This definitely is more beefy and the torque is insane. I use it for mainly wood but using large bits like with Kreg joinery, it's much better than the entry level 18v drills. Used with the 3.0aH battery, it can go and go. For drilling holes to hang pictures, or assemble cabinets, go smaller. For anchoring a wall to concrete and drilling pocket holes in oak, go this route. July 25, 2014
Rated 5 out of 5 by Great power and control I have using this for about 6 months and it's great. It has great control and power for a cordless model. I lent it out a few times with everyone loving it. The chuck to hold blade is keyless and works great. July 25, 2014
Rated 5 out of 5 by A safe, well designed tool. Handy for routine pruning of shrubs and trees and especially for cleanup of storm damage. The half hour battery recharge is perfect for taking a coffee break or a chance to stack your brush pile for pick-up. June 7, 2014
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.