Skip Content

Concrete Surface Grinder,5" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Concrete Surface Grinder, 5"

Price $528.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HY67
  • Mfr. Model # 1773AK
  • UNSPSC # 27111905
  • Catalog Page # 1010
  • Shipping Weight 14.8 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConcrete Surfacing Grinder
  • Surface Size5"
  • No Load RPM11,000
  • Amps @ 120V10
  • Spindle Thread Size5/8"-11
  • Switch TypePaddle
  • Tool Length13-3/4"
  • Tool Weight5.95 lb.
  • Speed TypeConstant
  • Lock-onYes
  • Lock-offYes
  • Handle DesignStraight
  • Cord Length120"
  • Number of Conductors2 Cond.
  • FeaturesDiamond Wheel, Wrench, 3 Brush Rings, Vac Adapter, Wrap Around Top Handle, Spindle Lock, Case
  • IncludesDiamond Wheel, Wrench, 3 Brush Rings, Vac Adapter, Wrap Around Top Handle, Spindle Lock, Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 1773ak,
  • 1773AK

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Best tool for concrete This is the best tool to use on a garage floor to put down finish coats. This is a well made tool and I have yet to replace the blade. My dust collector is broke but otherwise an excellent tool. July 28, 2014
Rated 5 out of 5 by best tool for concrete saving big time and easy to operate.No dust in the air when using inside with a vaccum. April 4, 2012
  • 2015-08-28T20:18:42.649-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3HY67, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.