Skip Content

Breaker Hammer,1-1/8 In Hex,120V,15 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Breaker Hammer, 1-1/8 In Hex, 120V, 15 Amps

Price $1,993.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6TXC1
  • Mfr. Model # BH2760VCB
  • UNSPSC # 27112705
  • Catalog Page # 1005
  • Shipping Weight 140.0 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBreaker Hammer
  • Amps @ 120V15.0
  • Impact Energy (Ft.-Lb.)35.0
  • Blows per Minute1000
  • Drive System1-1/8" Hex
  • FeaturesVibration Control, 115/120V AC/DC Capability, Basic Cart
  • Handle TypeT-Handle
  • Tool Length (In.)30.5
  • Tool Weight (Lb.)63.0
  • Includes(1) Deluxe Cart, (1) Star Point Bit, (1) Narrow Flat Chisel, (1) Moil Point Chisel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4.1 out of 5 by 7reviewers.
Rated 5 out of 5 by bocsh is king I recently opened a new plumbing company and the brute jack hammer was a big expense but it pays for itself if you use it often as I do. I have used these hammers for many years with other companies but this was my first purchase. It was well worth it not only will I never have to rent one again but it has help with my emergency work where I would not be able to rent one. May 14, 2015
Rated 4 out of 5 by Power spec change on the 2760vc I would like to know why the impact energy has changed on the bh 2760 vc. When I bought mine about 8 mounts ago this site listed it at 49 lb of energy. it it currently listed as 35.00 ft pounds. What gives. November 11, 2014
Rated 5 out of 5 by Bosch BH2760 Demo Hammer So far so good, works fine direct and with heavy extension cord on a generator, the hand truck cart is a plus July 25, 2014
Rated 4 out of 5 by Works great, strong tool yet easy to operate I have used the older model several times, this is one is much better. January 6, 2014
Rated 2 out of 5 by not so great Bought two about 4 months ago, have 5 from years ago and the new ones are NO WAY NEAR AS GOOD as the old ones. Very disappointed. December 10, 2013
Rated 4 out of 5 by GREAT TOOL I WAS ALWAYS RENTING OPUT THIS TOOL I FINALY PURCHSED ONE. THE TOOL ITSELF SAVED ME MAN HOURS AS WELL AS DAYS ONT JOB NOT TO MENTION RENTAL MONEY THE TOOL PAYED OFF IT SELF. November 5, 2013
Rated 5 out of 5 by Not for dental work I rented it with little aprenhesion since im new at this. But easy to use and powerfull it did the job. The weight makes it hard to manipulate but get the job done on heavy concrete.  September 12, 2013
  • 2015-07-29T19:51:50.948-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_6TXC1, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.