Skip Content

Battery Charger/Radio,14.4,18.0V,Li-Ion close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Battery Charger/Radio, 14.4,18.0V, Li-Ion

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4WLN2
  • Mfr. Model # PB360S
  • UNSPSC # 26111704
  • Catalog Page # 873
  • Shipping Weight 26.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

No. 4WLN2
Includes AM/FM radio, charger, 4-way power outlets, 4 preset equalizer and integrated antenna, protective roll cage, 26W subwoofer, USB/SD ports, 2 AUX ports, auxiliary media bay, and 12VDC adapter.
Radio/Chargers

View More

Technical Specs

  • Item Jobsite Charger Radio
  • Battery Included / Bare Tool Bare Tool (No Battery)
  • Voltage 14.4 or 18.0
  • For Use With Bosch(R) 14.4 and 18.0V Li-Ion Batteries
  • Cordless Tool Battery Type Li-Ion
  • Battery Included No
  • Charger Input Voltage 120VAC
  • Features 360 Degrees Sound, 20W Subwoofer, (4) AC Power Sockets, USB/SD/MMC and Aux Media Bay, 12.0VDC Adapter
  • Includes 6 ft. AUX Cable, (2) AA Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.