Skip Content

Angle Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Angle Grinder

BOSCH

Technical Specs

  • ItemAngle Grinder 
  • Spindle Thread Size5/8"-11 
  • Switch TypePaddle 
  • Tool Length15-19/64" 
Wheel Dia.
Please Select
No Load RPM
Please Select
Amps @ 120V
Please Select
Tool Weight
Please Select
Item #Wheel Dia.No Load RPMAmps @ 120VTool WeightAvailabilityPrice Qty
21TY404-1/2"11,500115.1 lb.

Typically in Stock

$172.25 / each

21TY414-1/2"11,500115.1 lb.

Typically in Stock

$172.25 / each

21TY394-1/2"11,5008.54.6 lb.

Typically in Stock

$127.85 / each

21TY384-1/2"11,5008.54.6 lb.

Typically in Stock

$127.85 / each

21TY344-1/2"11,5008.55.1 lb.

Typically in Stock

$127.85 / each

21TY355"11,500104.6 lb.

Typically in Stock

$134.75 / each

21TY435"11,500 to 32,00012.55.1 lb.

Typically in Stock

$197.00 / each

21TY425"2800 to 11,500115.1 lb.

Typically in Stock

$184.75 / each

21TY365"2800 to 11,500115.1 lb.

Typically in Stock

$184.75 / each

21TY445"930012.55.3 lb.

Typically in Stock

$209.00 / each

21TY376"930012.55.3 lb.

Typically in Stock

$209.00 / each

Adding More Products