Skip Content

12.0 Volt Cordless Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12.0 Volt Cordless Screwdriver

BOSCH

Technical Specs

  • ItemCordless Screwdriver 
  • Voltage12.0 
  • Chuck Size1/4" 
  • No Load RPM0 to 400/0 to 1300 
  • Max. Torque179 in.-lb. 
  • Battery TypeLi-Ion 
  • Battery Capacity2.0A/hr. 
  • Handle TypeSoft Grip 
Battery Included/Bare Tool
Please Select
Tool Length
Please Select
Tool Weight
Please Select
Item #Battery Included/Bare ToolTool LengthTool WeightAvailabilityPrice Qty
30RW10Bare Tool (No Battery)13-1/2"2.3 lb.

Typically in Stock

$140.00 / each

30RW24Battery Included9-3/4"4.6 lb.

Typically in Stock

$175.00 / each

Adding More Products