Skip Content

Insulated Screwdriver Set,14 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Insulated Screwdriver Set, 14 Pc

Price $89.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KHY4
  • Mfr. Model # 51719
  • UNSPSC # 27111701
  • Catalog Page # N/A
  • Shipping Weight 1.95 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInsulated Multi-Bit Screwdriver
  • Driver Type12-in-1
  • Primary ApplicationElectrician
  • RatchetingNo
  • Bit Retainer TypeMagnetic
  • IncludesSlotted 3/32, 1/8, 9/64, 5/32, 7/32, 1/4", Phillips #1, #2, Pozidriv #2, Torx TX10, TX15, TX20, Handle, Carrying Case
  • Handle Design1000V Insulated, 2-Component
  • Number of Pieces14
  • Bit StyleSingle Ended
  • Overall Length6-7/8" to 7-3/4"
  • Shank TypeSolid
  • Shank MaterialInsulated VDE Materials
  • FinishBlack Oxide
  • Features12 Fully Insulated Lock-in Blades, Quick-Release, Precision Cap for Low Torque Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can I get replacement pieces for this set?

2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about matta is loaded.
Additional information about matta could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The vendor has not provided us with a parts list for this item.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T19:59:31.651-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KHY4, prod, sort_default
1 of 1
  • 2015-07-02T19:59:31.653-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KHY4, prod, sort_default
1 of 1