Skip Content

 
Insulated Multi-Bit Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insulated Multi-Bit Screwdriver

BONDHUS


Technical Specs

  • ItemInsulated Multi-Bit Screwdriver 
  • Primary ApplicationElectrician 
  • RatchetingNo 
  • Bit Retainer TypeMagnetic 
  • Bit StyleSingle Ended 
Driver Type
Please Select
Includes
Please Select
Handle Design
Please Select
Number of Pieces
Please Select
Overall Length
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Driver Type
Includes
Handle Design
Number of Pieces
Overall Length
Availability
Price
Qty
51427
11-in-1
Slotted 1/8, 5/32, 7/32, 9/32", Phillips #0, #1, #2, Pozidriv #1, #2, Torx TX15, TX20, Plastic Bit Holder
1000V Insulated, 2-Component
12
10-3/4"

$27.85 / each

Insulated Screwdriver Set,12 Pc
Catalog Page #  NA

Price: $27.85 / each

Technical Specs

  • ItemInsulated Multi-Bit Screwdriver
  • Driver Type11-in-1
  • Primary ApplicationElectrician
  • RatchetingNo
  • Bit Retainer TypeMagnetic
  • IncludesSlotted 1/8, 5/32, 7/32, 9/32", Phillips #0, #1, #2, Pozidriv #1, #2, Torx TX15, TX20, Plastic Bit Holder
  • Handle Design1000V Insulated, 2-Component
  • Number of Pieces12
  • Bit StyleSingle Ended
  • Overall Length10-3/4"
51719
12-in-1
Slotted 3/32, 1/8, 9/64, 5/32, 7/32, 1/4", Phillips #1, #2, Pozidriv #2, Torx TX10, TX15, TX20, Handle, Carrying Case
1000V Insulated, 2-Component
14
6-7/8" to 7-3/4"

$89.60 / each

Insulated Screwdriver Set,14 Pc
Catalog Page #  NA

Price: $89.60 / each

Technical Specs

  • ItemInsulated Multi-Bit Screwdriver
  • Driver Type12-in-1
  • Primary ApplicationElectrician
  • RatchetingNo
  • Bit Retainer TypeMagnetic
  • IncludesSlotted 3/32, 1/8, 9/64, 5/32, 7/32, 1/4", Phillips #1, #2, Pozidriv #2, Torx TX10, TX15, TX20, Handle, Carrying Case
  • Handle Design1000V Insulated, 2-Component
  • Number of Pieces14
  • Bit StyleSingle Ended
  • Overall Length6-7/8" to 7-3/4"
52769
8-in-1
Slotted 7/32, 1/4", Phillips #1, #2, Square Recess #0, #1, #2, #3
Magazine, Plastic
9
5"

$27.25 / each

Screwdriver Socket Bit Set,9 Pc
Catalog Page #  NA

Price: $27.25 / each

Technical Specs

  • ItemInsulated Multi-Bit Screwdriver
  • Driver Type8-in-1
  • Primary ApplicationElectrician
  • RatchetingNo
  • Bit Retainer TypeMagnetic
  • IncludesSlotted 7/32, 1/4", Phillips #1, #2, Square Recess #0, #1, #2, #3
  • Handle DesignMagazine, Plastic
  • Number of Pieces9
  • Bit StyleSingle Ended
  • Overall Length5"

Alternate Search Terms