Skip Content

Floor Finish,Satin,1 gal.,2 to 3 hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Floor Finish, Satin, 1 gal., 2 to 3 hr.

Price $122.20 / each

Please sign in or register to access lists

Go

Ship to: 28138 (Change)

Go

Invalid Zip Code

CHARLOTTE branch 128

  • Item # 1YNU1
  • Mfr. Model # WT130618001
  • UNSPSC # 47131802
  • Catalog Page # N/A
  • Shipping Weight 9.2 lbs.
Country of Origin SwedenCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Finish, Satin
  • Size1 gal.
  • Solids Content0.325
  • Coverage per Gallon500 to 600 sq. ft.
  • Dry Time2 to 3 hr.
  • Green Certification or Other RecognitionGREENGUARD Certified
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

  • This item has been restricted from sale in the following states: CA and OR.

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.