Skip Content

Wraparound Safety Glasses close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wraparound Safety Glasses

BOLLE SAFETY

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignWraparound 
  • Lens MaterialPolycarbonate 
  • SizeUniversal 
  • UV Protection99.9% 
  • StandardsANSI Z87.1-2010, CSA-Z94.3-2007 
BrandBOLLE SAFETY 
Lens Color
Please Select
Lens Coating
Please Select
Frame Color
Please Select
Frame Material
Please Select
Temple Color
Please Select
Includes
Please Select
Item #Lens ColorLens CoatingFrame ColorFrame MaterialTemple ColorIncludesAvailabilityPrice Qty
20V731ClearAntifog, Scratch-ResistantBlackPolycarbonateBlackAdjustable Break-Away Retainer Cord

$16.43 / each

20V734ClearAntifog, Scratch-ResistantClearFully Recyclable Polycarbonate/PVCClearNeck Cord

$16.43 / each

20V834ClearAntifog, Scratch-ResistantMatte BlackFully Recyclable PolycarbonateMatte BlackNeck Cord

$16.43 / each

20V741ESPScratch-ResistantMatte BlackPolycarbonateMatte BlackNeck Cord

Typically in Stock

$14.60 / each

20V733Silver MirrorScratch-ResistantBlackPolycarbonateBlackAdjustable Break-Away Retainer Cord

$15.94 / each

20V732SmokeAntifog, Scratch-ResistantBlackPolycarbonateBlackAdjustable Break-Away Retainer Cord

$19.00 / each

20V739SmokeAntifog, Scratch-ResistantMatte BlackFully Recyclable PolycarbonateMatte BlackNeck Cord

$13.65 / each

20V735SmokeAntifog, Scratch-ResistantSmokeFully Recyclable Polycarbonate/PVCSmokeNeck Cord

Typically in Stock

$19.00 / each

20V736TwilightAntifog, Scratch-ResistantTwilightFully Recyclable Polycarbonate/PVCTwilightNeck Cord

Typically in Stock

$13.65 / each

20V740YellowAntifog, Scratch-ResistantMatte BlackFully Recyclable PolycarbonateMatte BlackNeck Cord

$13.65 / each

Adding More Products