Skip Content

Welding Safety Glasses,Shade 5.0 Lens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Welding Safety Glasses, Shade 5.0 Lens

Price $60.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 20V840
  • Mfr. Model # 40089
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # H1269
  • Shipping Weight 0.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Welding Safety Glasses
  • Series Tracker
  • Gender Unisex
  • Lens Color Shade 5.0
  • Lens Coating Scratch-Resistant
  • Foam Lined Yes
  • Frame Design Full-Frame
  • Frame Color Black/Gray
  • Frame Material Polycarbonate/TPE
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Color Black/Gray
  • Temple Style Adjustable
  • UV Protection 99.99% UVA & UVB
  • Includes Microfiber Bag, Adjustable Break-Away Retainer Cord
  • Standards ANSI Z87.1-2010, CSA-Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Ultra-comfortable and technical, these safety glasses provide protection from mechanical risks and also chemical risks, making them unique in the safety glasses range. They can withstand chemical splashes, large dust particles, infrared radiation, and against medium impact. The glasses are also a good universal fit, with an adjustable frame. Each pair includes microfiber bag and neck cord.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.