Skip Content

Welding Safety Glasses,Shade 5.0 Lens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Welding Safety Glasses, Shade 5.0 Lens

Price $34.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20V831
  • Mfr. Model # 40056
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # H1229
  • Shipping Weight 0.1 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWelding Safety Glasses
  • SeriesOverride
  • GenderUnisex
  • Lens ColorShade 5.0
  • Lens CoatingScratch-Resistant
  • Frame DesignOTG
  • Frame ColorWelding/Black
  • Frame MaterialNylon/Polycarbonate
  • SizeUniversal
  • Lens MaterialPolycarbonate
  • Temple ColorWelding
  • Temple StyleAdjustable
  • UV Protection99.9%
  • IncludesNeck Cord
  • StandardsANSI Z87.1-2010, CSA-Z94.3-2007

Compliance and Restrictions

None

Details

These safety glasses fit over prescription eyewear to provide high impact protection. They are designed with a molded cheek/brow guard and side shield for optimum protection. Adjustable nylon temples bring optimal fit and comfort. There is a single piece lens with distortion free viewing and superior optical quality. Includes an adjustable cord.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

have you shipping to israel thank

Welding Safety Glasses, Shade 5.0 Lens
5 months ago
by
Read all my Q&A
 
Please wait while more information about asas3250 is loaded.
Additional information about asas3250 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For international ordering please click on the Worldwide tab at the top of any Grainger.com page. From there select your country to find your ordering contacts. Thank you for using Grainger.com Ask & Answer.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
laser weld machines as well?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Tops is loaded.
Additional information about Tops could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following, Grainger product number 20V831 are a shade 5 welding lens. They are intended to be used for protection from gas cutting and gas welding applications where a shade 5 lens is called out for an acceptable level of eye protection. Laser eyewear generally falls under a different category than welding lenses. It is best to refer to your laser welding machine manufacturer’s operators and instruction manual to determine what the manufacturer suggests for acceptable laser eyewear protection. Once you are able to confirm the appropriate level of protective eyewear that is suggested for your laser welding machine, Grainger will be able to help you find a suitable pair of protective eyewear.
Thank you for using Grainger Ask and Answer
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1