Skip Content

Safety Glasses,Clear,Antfg,Scrtch-Rsstnt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Glasses, Clear, Antfg, Scrtch-Rsstnt

Price $26.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 20V723
  • Mfr. Model # 40044
  • UNSPSC # 46181802
  • Catalog Page # 2244
  • Catalog Group # H1152
  • Shipping Weight 0.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Glasses
  • Series Contour
  • Gender Unisex
  • Lens Color Clear
  • Lens Coating Antifog, Scratch-Resistant
  • Foam Lined No
  • Frame Design Half, Wraparound
  • Frame Color Dark Gun Metal Gray
  • Frame Material Nylon
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Color Dark Gun Metal Gray
  • Temple Style Non-Slip, Tipgrip
  • UV Protection 99.99% UVA & UVB
  • Includes Microfiber Bag, Adjustable Break-Away Retainer Cord
  • Standards ANSI Z87.1-2010, CSA-Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



These safety glasses are perfect for indoor and outdoor use. The ESP lens reduces eye fatigue and eye strain caused by blue light. Their high contour (8 base), dual lens piece with 180 degree distortion provides free viewing and superior optical quality. The non-slip temple tips ensure comfort and an optimal fit. You will have extensive eye coverage from the ultra light weight half frame.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.