Skip Content

Half, Wraparound Safety Glasses, Nonslip Temple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Half, Wraparound Safety Glasses, Nonslip Temple

BOLLE SAFETY

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignHalf, Wraparound 
  • Frame ColorDark Gun Metal Gray 
  • Frame MaterialNylon 
  • Lens MaterialPolycarbonate 
  • Temple StyleNonslip 
  • SizeUniversal 
  • Temple ColorDark Gun Metal Gray 
  • UV Protection99.9% 
  • StandardsANSI Z87.1-2010, CSA-Z94.3-2007 
  • IncludesMicrofiber Bag, Neck Cord 
BrandBOLLE SAFETY 
Lens Color
Please Select
Lens Coating
Please Select
Item #Lens ColorLens CoatingAvailabilityPrice Qty
20V723ClearAntifog, Scratch-Resistant

Typically in Stock

$25.65 / each

20V726ESPScratch-Resistant

Typically in Stock

$20.96 / each

20V724SmokeAntifog, Scratch-Resistant

Typically in Stock

$28.05 / each

20V725YellowAntifog, Scratch-Resistant

Typically in Stock

$28.05 / each

Adding More Products