Skip Content

Full Safety Glasses, Nonslip Temple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Full Safety Glasses, Nonslip Temple

BOLLE SAFETY

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignFull 
  • SizeUniversal 
  • StandardsANSI Z87.1-2010, CSA-Z94.3-2007 
BrandBOLLE SAFETY 
Lens Color
Please Select
Lens Coating
Please Select
Frame Material
Please Select
Item #Lens ColorLens CoatingFrame MaterialAvailabilityPrice Qty
20V744Blue MirrorScratch-ResistantNylon/TPR

$39.60 / each

20V836ClearAntifog, Scratch-ResistantNylon/TPE

Typically in Stock

$34.75 / each

20V742ClearAntifog, Scratch-ResistantNylon/TPR

$24.58 / each

20V818ClearAntifog, Scratch-ResistantPolycarbonate/TPR

Typically in Stock

$30.15 / each

20V838Indoor/OutdoorScratch-ResistantNylon/TPE

Typically in Stock

$38.45 / each

20V839Red MirrorScratch-ResistantNylon/TPE

Typically in Stock

$39.60 / each

20V837SmokeAntifog, Scratch-ResistantNylon/TPE

Typically in Stock

$36.95 / each

20V743SmokeAntifog, Scratch-ResistantNylon/TPR

$26.45 / each

20V737SmokeAntifog, Scratch-ResistantPolycarbonate

$43.65 / each

20V819SmokeAntifog, Scratch-ResistantPolycarbonate/TPR

Typically in Stock

$23.65 / each

Adding More Products