Skip Content

Full Safety Glasses, Bayonet Temple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Full Safety Glasses, Bayonet Temple

BOLLE SAFETY

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignFull 
  • Frame MaterialPolycarbonate 
  • Lens MaterialPolycarbonate 
  • Temple StyleBayonet 
  • SizeUniversal 
  • UV Protection99.99% 
  • StandardsANSI Z87.1-2010, CSA Z94.3-2007 
  • IncludesMicrofiber Pouch and Neck Cord 
BrandBOLLE SAFETY 
Lens Color
Please Select
Lens Coating
Please Select
Frame Color
Please Select
Temple Color
Please Select
Item #Lens ColorLens CoatingFrame ColorTemple ColorAvailabilityPrice Qty
22FD17BlueAntifog, Scratch-ResistantBlackBlack

Typically in Stock

$156.75 / each

22FD20Blue MirrorScratch-ResistantBlackBlack

Typically in Stock

$43.75 / each

22FD19BrownAntifog, Scratch-ResistantBrownBrown

Typically in Stock

$134.00 / each

22FD21RedScratch-ResistantBlackBlack

Typically in Stock

$43.75 / each

22FD16SmokeAntifog, Scratch-ResistantBlackBlack

Typically in Stock

$134.00 / each

22FD15SmokeAntifog, Scratch-ResistantBlackBlack

Typically in Stock

$30.80 / each

22FD18SmokeAntifog, Scratch-ResistantBlackShiny Black

Typically in Stock

$30.80 / each

Adding More Products