Skip Content

Wraparound Safety Glasses, Padded Temple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wraparound Safety Glasses, Padded Temple

BODY GLOVE

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Lens CoatingUncoated 
  • Frame DesignWraparound 
  • Lens MaterialPolycarbonate 
  • Temple StylePadded 
  • SizeUniversal 
  • UV Protection99.9% UVA/UVB 
BrandBODY GLOVE 
Lens Color
Please Select
Frame Color
Please Select
Temple Color
Please Select
Standards
Please Select
Includes
Please Select
Item #Lens ColorFrame ColorTemple ColorStandardsIncludesAvailabilityPrice Qty
3UXT3BrownBrownBrownANSI Z87.1-2003 High Impact, ANSI Z80.3-2001 Traffic Signal-Safe Color Recognition

Clearance - Limited Quantity Available

$11.78 / each

3UXT7BrownCamouflageBrownANSI Z87.1-2003 High Impact, ANSI Z80.3-2001 Traffic Signal-Safe Color RecognitionRetainer Cord, Carrying Case

Typically in Stock

$19.56 / each

3UXU1ClearCamouflageClearANSI Z87.1-2003 High ImpactRetainer Cord, Carrying Case

Typically in Stock

$19.56 / each

3UXT6ClearSilverSilver TortoiseANSI Z87.1-2003 High Impact

Typically in Stock

$19.56 / each

3UXT9GrayCamouflageGrayANSI Z87.1-2003 High Impact, ANSI Z80.3-2001 Traffic Signal-Safe Color Recognition

Typically in Stock

$19.56 / each

3UXT8GraySilverSilverANSI Z87.1-2003 High Impact, ANSI Z80.3-2001 Traffic Signal-Safe Color Recognition

Typically in Stock

$19.56 / each

Adding More Products