Skip Content

Safety Glasses,Neutral Gry,Scrtch-Rsstnt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Safety Glasses, Neutral Gry, Scrtch-Rsstnt

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3UYA1
  • Mfr. Model # 90257
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # H1334
  • Shipping Weight 9.84 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

True-Color Recognition Infrared Safety Glasses reduce heat, dryness and eye fatigue without color distortion. These glasses are traffic-signal safe and great for stop-and-go driving. Also recommended for electricians, utility workers, delivery drivers, persons driving or riding in open air vehicles, workers in hot environments or near welding areas* or users of equipment with LED displays. *NOT for use while welding, braising or torch cutting. Patented foam pads at temples and frame interior enhance sideshield protection and fit. H2 scratch-resistant coating provides longer lens life. Each pair of Safety Glasses include a microfiber drawstring case and cord retainer. Replacement lenses are not available.

View More

Technical Specs

  • Item Infrared Safety Glasses
  • Series Traffic-Signal Safe IR
  • Gender Unisex
  • Lens Color Neutral Gray
  • Lens Coating Scratch-Resistant
  • Frame Design Full-Frame
  • Frame Color Midnight Black
  • Size Universal
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Includes Lanyard, Microfiber Bag
  • Standards ANSI Z87.1-2003 High Impact
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.